Skip Content

TP
LIBERTY SAFE

Gun Safe, 690 lb. Net Weight, 1/2 hr. Fire Rating, Combination Dial Lock Style

  • Item # 40CE51
  • My Part #
  • Mfr. Model # BB64-GTT
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,Granite/Chrome,735 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,785.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 695.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your firearms stored safely and responsibly with a Big Boy series safe. With Liberty's roll-form and robotic welding process, it helps offer unibody construction with stronger welds and a more rigid box, reducing the possibility of prying, breaking, cutting, or splitting of welds. It offers a 30-minute fire rating at 1200 Degrees, 62,000 BTUs, and Liberty lifetime warranty, with free repair or replacement against fire or attempted break-ins.

Features:
• A triple-layered hardplate helps protect the lock and mechanism from drilling or punching. It is heat treated to achieve a harder surface, and is designed to shake and chew up drill bits when drilled.
• The Sargent & Greenleaf™ mechanical dial lock features an internal relocker to protect against tampering.
• The composite door is laser-cut and punch-cut from one sheet of steel, then robotically folded into a 1-inch thick door. Insulation is installed between the outer and inside steel shells, extending fire protection all the way to the door edge. Includes Liberty's Easy Glide™ Bolt Protectors. Locking bolts interlock and secure the safe door to the body of the safe.
• The Direct Drive T-cam mechanism with Liberty's slip-clutch feature, allows the handle shaft to slip if torqued by a heavy pipe or wrench, releasing lock pressure and preventing breakage.
• Hidden, spring-loaded trigger devices in the lock and mechanism, fire when the lock's backplate is tampered with, preventing the tumbler from completely turning and thus keeping the locking bolt from retracting. If the lock's backplate is punched off, the external relocker fires like a mouse trap, permanently locking up the safe's mechanism. Even if the lock is completely destroyed. the safe will stay locked tight.
• Anti-pry tabs and security door adjusters help to secure the door and locking bolts. Anti-pry tabs help increase the security 300% from pry attacks. Security Door Adjusters, located on all safes, help increase the tightness of the door to prevent wedging and prying. A tight door also maintains a better seal during a fire.

View More

Technical Specs

  • Item Gun Safe
  • Color Granite/Chrome
  • Net Weight 690 lb.
  • Fire Rating 1/2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory 0
  • Lock Style Combination Dial
  • Number of Shelves 0
  • Number of Bolts 8
  • Outside Height 60-1/2"
  • Outside Width 42"
  • Outside Depth 31"
  • Inside Height 57-1/2"
  • Inside Width 40"
  • Inside Depth 15-1/2"
  • Door Opening Height 54-1/8"
  • Door Opening Width 35-5/8"
  • Door Plate Thickness 5mm
  • Wall Thickness 19.05mm
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed for Security, UL Listed Lock
  • Features Gauge Steel Roll Form Body, Triple Hardplates, External Relocker Locks Mechanism, Suretight Handle with Slip Clutch, Direct Drive Mechanism, Steel Gussets, Palusol(TM) Heat Activated Door Seal, Double Collector Rack
  • Includes 3-in-1 Flex Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.