Skip Content

TP
LIBERTY SAFE

Gun Safe, 785 lb. Net Weight, 1-1/4 hr. Fire Rating, Combination/Key Lock Style

  • Item # 40CE21
  • My Part #
  • Mfr. Model # ES35-BKG-B
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,Black/Brass,800 lb.,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,539.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1035.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep your firearms and valuables stored safely and responsibly with an Eagle/Fatboy series safe. With Liberty's roll-form and robotic welding process, it helps offer unibody construction with stronger welds and a more rigid box, reducing the possibility of prying, breaking, cutting, or splitting of welds. Interior features include dual motion sensor LED interior lighting with auto ON/OFF, and an upholstered, 4-in-1 Flex™ interior. It offers a 75-minute fire rating at 86,000 BTUs, and a Liberty lifetime warranty, with free repair or replacement against fire or attempted break-ins.

Features:
• A triple-layered hardplate helps protect the lock and mechanism from drilling or punching. It is heat treated to achieve a harder surface, and is designed to shake and chew up drill bits when drilled.
• The Sargent & Greenleaf™ mechanical dial lock helps protect against tampering. It also features a key locking dial that adds security by keeping the dial from turning. Note: The keylock alone is not total security. For maximum security, the dial/lock should always be spun by the owner before the key locking dial is used.
• The composite door is laser-cut and punch-cut from one sheet of steel, then robotically folded into a 1-inch thick door. Insulation is installed between the outer and inside steel shells, extending fire protection all the way to the door edge.
• Includes Liberty's Easy Glide™ Bolt Protectors. Locking bolts interlock and secure the safe door to the body of the safe.
• The DX-90 Monster Mech, over-center cam mechanism helps protect against side-bolt punching, with an over-center cam that removes all pressure from the locking bolt with a unique "dead lock" system.
• Hidden, spring-loaded trigger devices in the lock and mechanism, fire when the lock's backplate is tampered with, preventing the tumbler from completely turning and thus keeping the locking bolt from retracting. If the lock's backplate is punched off, the external relocker fires like a mouse trap, permanently locking up the safe's mechanism. Even if the lock is completely destroyed. the safe will stay locked tight.
• Anti-pry tabs and security door adjusters help to secure the door and locking bolts. Anti-pry tabs help increase the security 300% from pry attacks. Security Door Adjusters, located on all safes, help increase the tightness of the door to prevent wedging and prying. A tight door also maintains a better seal during a fire.

View More

Technical Specs

  • Item Gun Safe
  • Color Black/Brass
  • Net Weight 785 lb.
  • Fire Rating 1-1/4 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Gloss
  • Finger Print Memory 0
  • Lock Style Combination/Key
  • Number of Shelves 6
  • Number of Bolts 14
  • Outside Height 60-1/2"
  • Outside Width 36"
  • Outside Depth 32"
  • Inside Height 56-1/2"
  • Inside Width 32"
  • Inside Depth 20"
  • Door Opening Height 54-1/8"
  • Door Opening Width 29-5/8"
  • Door Plate Thickness 5mm
  • Wall Thickness 33.10mm
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed for Security, UL Listed Lock
  • Features DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
  • Includes 4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.