Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY SAFE

Gun Safe, 735 lb. Net Weight, 1-1/2 hr. Fire Rating, Combination/Key Lock Style

  • Item # 40CE04
  • My Part #
  • Mfr. Model # AS25-GNG
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe, 735 lb. Net Weight, 1-1/2 hr. Fire Rating, Combination/Key Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,681.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 755.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Secure your firearms, records, documents, and valuables responsibly with an American Series safe. With Liberty's roll-form and robotic welding process, it helps offer unibody construction with stronger welds and a more rigid box, reducing the possibility of prying, breaking, cutting, or splitting of welds. The interior includes clearview lighting with auto ON/OFF, as well as rich, pin-dot velour upholstery and an onboard dehumidifier. The dehumidifier helps prevent damage from mold and moisture by regulating the interior climate of the safe. It offers a 90-minute fire rating and Liberty lifetime warranty, with free repair or replacement against fire or attempted break-ins. Liberty's Jewelry Drawer can be added as a free upgrade to easily organize your valuables.

Security Features:
• The composite door is laser-cut and punch-cut from one sheet of steel, then robotically folded into a 1-inch thick door. Insulation is installed between the outer and inside steel shells, extending fire protection all the way to the door edge. Includes Liberty's Easy Glide™ Bolt Protectors. Locking bolts interlock and secure the safe door to the body of the safe.
• Ball-bearings encased in heat-treated steel hardplates help protect the lock and mechanism from drilling or punching. When a drill bit hits one of the ball bearings in the hardplate, the bit will snap or continuously spin on the bearing.
• The DX-90 Monster Mech, over-center cam mechanism helps protect against side-bolt punching by removing all pressure from the locking bolt with a unique, "dead lock" system.
• The Sargent & Greenleaf™ mechanical dial lock features a key locking dial that adds security by keeping the dial from turning. Note: The keylock alone is not total security. For maximum security, the dial/lock should always be spun by the owner before the key locking dial is used.
• Hidden, spring-loaded trigger devices in the lock and mechanism, fire when the lock's backplate is tampered with, preventing the tumbler from completely turning and thus keeping the locking bolt from retracting. If the lock's backplate is punched off, the external relocker fires like a mouse trap, permanently locking up the safe's mechanism. Even if the lock is completely destroyed. the safe will stay locked tight.
• Anti-pry tabs and security door adjusters help to secure the door and locking bolts. Anti-pry tabs help increase the security 300% from pry attacks. Security Door Adjusters, located on all safes, help increase the tightness of the door to prevent wedging and prying. A tight door also maintains a better seal during a fire.
• Suretight handle with slip-clutch. A front locking bolt secures the handle to help increase security. No matter how much someone tries to torque the handle with a pipe, it will protect the locking mechanism by slipping.

View More

Technical Specs

  • Item Gun Safe
  • Color Green/Brass
  • Net Weight 735 lb.
  • Fire Rating 1-1/2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Gloss
  • Finger Print Memory 0
  • Lock Style Combination/Key
  • Number of Shelves 6
  • Number of Bolts 14
  • Outside Height 60-1/2"
  • Outside Width 30"
  • Outside Depth 29"
  • Inside Height 55"
  • Inside Width 25"
  • Inside Depth 16"
  • Door Opening Height 54-1/8"
  • Door Opening Width 23-5/8"
  • Door Plate Thickness 5mm
  • Wall Thickness 50.80mm
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed for Security, UL Listed Lock
  • Features DX-90 Monster Mech Over Center Cam Technology, Ball Bearing Hardplate, Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal
  • Includes 4-in-1 Flex Pin Dot Velour Interior; Premium Accessory Door Panel; Auto on/off Clearview Light System; Jewelry Drawer; Dehumidifier
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.