Skip Content

TP
LIBERTY SAFE

Ammo Cabinet, 270 lb. Net Weight, Not Rated Fire Rating, Key Lock Style

  • Item # 40CE56
  • My Part #
  • Mfr. Model # AMMO-BKT
  • Catalog Page # N/A
  • UNSPSC # 46171506
Ammo Cabinet, 270 lb. Net Weight, Not Rated Fire Rating, Key Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $868.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Store ammunition responsibly, away from firearms, with the Liberty Ammo Can cabinet. Ammunition manufacturers recommend storing guns and ammo in separate locations for safety, and as a result, Liberty has designed the Ammo can cabinet to hold up to 11 cubic feet of ammo. The locking door is reinforced with military-style locking bars to help prevent forced entry. Fabric-covered fireboard supports the interior shelving. AMMO CAN does not include Liberty's fire or attempted break-in replacement warranty, nor does it have a fire rating or heat-expanding door seal.

Features:
• 2-piece CNC body and 1" door for durability and strength
• Cylinder key locking door and two keys for quick access
• External hinges with 180° opening for easy access
• 3 perma-shelves, each capable of holding up to 125 lbs.

View More

Technical Specs

  • Item Ammo Cabinet
  • Color Textured Black
  • Net Weight 270 lb.
  • Fire Rating Not Rated
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory 0
  • Lock Style Key
  • Number of Shelves 1
  • Number of Bolts 2
  • Outside Height 59-1/2"
  • Outside Width 24-1/2"
  • Outside Depth 22"
  • Inside Height 57-13/32"
  • Inside Width 22-45/64"
  • Inside Depth 15-39/64"
  • Door Opening Height 54"
  • Door Opening Width 18-15/16"
  • Door Plate Thickness 4mm
  • Wall Thickness 19.05mm
  • Holds Ammunition
  • Features Upholstered Interior, Military Style Locking Bars, External Hinges
  • Includes Perma-Shelves, holding up to 125 lbs. each
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.