Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY SAFE

6.3 cu. ft. Gun Safe, 365 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style

  • Item # 33HF94
  • My Part #
  • Mfr. Model # LH12-BKT
  • Catalog Page # N/A
  • UNSPSC # 46171506
6.3 cu. ft. Gun Safe, 365 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,399.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 385.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with 14-ga. steel body with low-profile, electronic lock. Provides 3-sided, 1" bolt coverage. Also features 3 layers of fireboard and 60 min. fire rating.

View More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 365 lb.
  • Capacity 6.3 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance 0
  • Material Steel
  • Finish Textured
  • Finger Print Memory No
  • Lock Style Electronic
  • Number of Shelves 4
  • Number of Bolts 6
  • Outside Height 42"
  • Outside Width 26"
  • Outside Depth 22"
  • Inside Height 38"
  • Inside Width 19-1/2"
  • Inside Depth 13-1/4"
  • Door Opening Height 39"
  • Door Opening Width 23
  • Door Plate Thickness 101.6mm
  • Wall Thickness 57.15mm
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Features Fully Upholstered
  • Includes Adjustable Shelves
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.