Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY SAFE

13.8 cu. ft. Gun Safe, 380 lb. Net Weight, 1/2 hr. Fire Rating, Electronic Lock Style

  • Item # 48PP81
  • My Part #
  • Mfr. Model # TC24-BKT-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
13.8 cu. ft. Gun Safe, 380 lb. Net Weight, 1/2 hr. Fire Rating, Electronic Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,931.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 400.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Keep tactical gear safe, organized, and inaccessible to unauthorized persons with the Liberty Tactical 24 safe. It stays secure with a Sargent & Greenleaf® mechanical non-key locking dial, a composite door, and 10 military-style locking bars. It also features a Dual-Flex Tactical interior and adjustable shelving, allowing you to customize your safe to meet your needs. The Custom Door Panel incorporates a military style MOLLE system and an adjustable quick-release rifle holder, providing instant access to your response gear. A relocking device and slip-clutch are included to deter forced entry. External Hinges allow door to open 180 degrees for ease of access. The Tactical 24 has a 30-minute fire rating at 1200°F, and includes Liberty's Lifetime Warranty.

Included Features:
• 2 Ammo Cans - .30 Cal/.50 Cal
• 2 Utility Gear Trays
• 24 Long Gun Spots
• 4 Pistol Pockets
• Multiple Storage Pockets
• Defensive barrier of military style locking bars
• 2-piece roll-form CNC body, 14 gauge steel
• Steel gusset for stronger door rigidity and increased pry resistance

View More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 380 lb.
  • Capacity 13.8 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory No
  • Lock Style Electronic
  • Number of Shelves 2
  • Number of Bolts 10
  • Outside Height 59-1/2"
  • Outside Width 28-1/4"
  • Outside Depth 22"
  • Inside Height 57-13/32"
  • Inside Width 26-7/16"
  • Inside Depth 15-3/5"
  • Door Opening Height 52-1/4"
  • Door Opening Width 21-1/8"
  • Door Plate Thickness 127mm
  • Wall Thickness 3/4"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Features Lifetime Warranty, (2) Piece Roll Form Body of 14 ga. Steel, Triple Case Hardened Steel Plates, Fail-Safe Punch and Drill Relocker, Direct Cam Drive, 4" Military Style Locking Bars, Palusol(TM) Heat Activated Door Seal, Sargent and Greenleaf(TM) Titan E-Lock
  • Includes Dual-Flex Tactical Interior, Adjustable Shelving, (24) Long Gun Spots, Custom Door Panel with (4) Pistol Pockets/Adjustable Quick Release Rifle Holder/Multiple Storage Pockets/(2) Ammo Cans/(2) Utility Gear Trays
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.