Skip Content

TP
LIBERTY SAFE

12.8 cu. ft. Gun Safe, 605 lb. Net Weight, 1 hr. Fire Rating, Electronic Lock Style

  • Item # 48PP75
  • My Part #
  • Mfr. Model # PS23-BKT-E
  • Catalog Page # N/A
  • UNSPSC # 46171506
Gun Safe,Blk/Chrome,605lb,1hr. Fire Rate close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,479.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 625.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Responsible firearm ownership requires owners to keep guns inaccessible and inoperable to unauthorized persons. With the Patriot/Fatboy Jr. series safe, you can help keep rifles and shotguns safe and stored away. It features an EMP-resistant, LED-lit, Sargent & Greenleaf™ electronic E-lock, with an internal relocker to prevent tampering. It is fire-rated for 60 minutes at 83,000 BTUs, and covered with a Liberty lifetime warranty, with free repair or replacement against fire or attempted break in.

Features:
• Unibody construction helps eliminate seams on the front and sides of the top, preventing prying or breaking of welds. Liberty's roll-form process and robotic welding process helps produce stronger welds and a more rigid box. The back of each 2-piece safe is robotically welded to the safe body, melting the seams to resist bending, prying, cutting, splitting and distortion.
• Composite doors feature laser-cut, punch-cut steel panels, which are robotically bent into 1" thick doors. Computerized robotics bend each composite door, and insulation is installed between the outer and inside steel shells, increasing fire protection all the way to the door edge
• Triple hardplates feature heat-treated steel construction to protect the lock and mechanism from drilling or punching. The hardplates shake and chew up drill bits when drilled.
• An X-cam locking mechanism features top and bottom bolt actuators, along with a slip-clutch feature. If the handle is torqued by a heavy pipe or wrench, the handle shaft "slips", releasing lock pressure and keeping it from breaking.
• Liberty's Easy Glide™ bolt protectors interlock to secure four sides of the door, resisting distortion from pry attempts and fire.
• Spring-loaded internal relockers help to permanently lock the safe's mechanism if tampering occurs. If the lock's back plate is punched off, the external relocker fires like a mouse trap, permanently locking up the safe's mechanism. This keeps the locking bolts from retracting. Even if the lock is completely destroyed, the safe remains locked tight.
• Anti-pry tabs and security door adjusters are added to the safe frame to tighten door and locking bolts. They help increase the tightness of the door to prevent fire damage, wedging, and prying
• A Suretight handle with a front-locking bolt secures handle so that it does not come loose, no matter how much unauthorized persons play with the handle.

View More

Technical Specs

  • Item Gun Safe
  • Color Black/Chrome
  • Net Weight 605 lb.
  • Capacity 12.8 cu. ft.
  • Fire Rating 1 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory No
  • Lock Style Electronic
  • Number of Shelves 0
  • Number of Bolts 12
  • Outside Height 60-1/2"
  • Outside Width 30"
  • Outside Depth 25"
  • Inside Height 56-1/2"
  • Inside Width 26"
  • Inside Depth 14-1/2"
  • Door Opening Height 54-1/8"
  • Door Opening Width 23-5/8"
  • Door Plate Thickness 127mm
  • Wall Thickness 1-5/16"
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Meets UL Listed for Security, UL Listed Lock
  • Features Lifetime Warranty, Cam-Drive Bolt Locking Mechanism, Triple Case Hardened Steel Plates, (4) Sided All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, (2) Piece Roll Form Body of 11 ga. Steel, Sargent and Greenleaf(TM) Low Profile Electronic Lock with Internal Relocker
  • Includes 3-in-1 Flex Interior, Slip Clutch Handle, 1" Bolts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.