Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY SAFE

11.7 cu. ft. Gun Safe, 334 lb. Net Weight, 1/2 hr. Fire Rating, Electronic Lock Style

  • Item # 48ZR23
  • My Part #
  • Mfr. Model # CN18-BKTFE
  • Catalog Page # N/A
  • UNSPSC # 46171506
11.7 cu. ft. Gun Safe, 334 lb. Net Weight, 1/2 hr. Fire Rating, Electronic Lock Style close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,120.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 354.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Secure your firearms responsibly and keep them out of the hands of unauthorized personnel with this gun safe. It features a 14-ga, 2-piece body, and locks with a defensive barrier of 4" wide military style locking bars. It offers 30 minutes of fire protection at 1200°F, and features a Palusol heat-expanding seal, expanding up to 7 times it size in a fire at 212°F. External relockers help provide extra punch protection, and internal hardplates help protect locks from drilling. Added steel gussets help provide stronger rigidity to doors to increase pry resistance. Mechanical lock.

View More

Technical Specs

  • Item Gun Safe
  • Color Black
  • Net Weight 334 lb.
  • Capacity 11.7 cu. ft.
  • Fire Rating 1/2 hr.
  • Water Endurance Not Specified
  • Material Steel
  • Finish Textured
  • Finger Print Memory 0
  • Lock Style Electronic
  • Number of Shelves 1
  • Number of Bolts 10
  • Outside Height 59-1/2"
  • Outside Width 24-1/4"
  • Outside Depth 22"
  • Inside Height 57-13/32"
  • Inside Width 22-45/64"
  • Inside Depth 15-39/64"
  • Door Opening Height 52-1/4"
  • Door Opening Width 17-1/8"
  • Door Plate Thickness 127mm
  • Wall Thickness 19.05mm
  • Holds Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
  • Features Lifetime Warranty, 2-Piece Roll Form Body, Heat Activated Door Seal, Electronic Lock, Anti-Pry Door Gussets, Holds 18 Long Guns, Fully Upholstered
  • Includes 3 in 1 Flex Interior
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


11.7 cu. ft. Gun Safe, 334 lb. Net Weight, 1/2 hr. Fire Rating, Electronic Lock Style is rated 4.6 out of 5 by 145.
Rated 4 out of 5 by from Registration for my safe. My safe has been very durable.
Date published: 2018-05-28
Rated 5 out of 5 by from couldn't ask for a better safe store all my guns in it
Date published: 2018-01-20
Rated 5 out of 5 by from Great Procuct Great safe. Good price and quality is excellent. Would buy again.
Date published: 2018-01-14
Rated 4 out of 5 by from yes storage
Date published: 2017-12-13
Rated 5 out of 5 by from I WOULD BUY THIS AGAIN GREAT
Date published: 2017-10-05
Rated 5 out of 5 by from I would buy it again I use it to store my guns
Date published: 2017-09-05
Rated 5 out of 5 by from I love it! I love it I just can't get it open.
Date published: 2017-08-31
Rated 5 out of 5 by from Amazing product. Great quality I love the space
Date published: 2017-07-08
  • y_2018, m_7, d_20, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_145
  • loc_en_US, sid_48ZR23, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.