ST
LIBERTY

Portable Hose Cart, Steel, 17 In. Dia.

  • Item # 2PAY6
  • My Part #
  • Mfr. Model # 2PAY6
  • Catalog Page # 1016
  • UNSPSC # 40142121
Portable Hose Cart, Steel, 17 In. Dia. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $315.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 43.25 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sturdy cart is designed to allow the hose to track neatly onto the reel. It has a durable, rust-resistant finish and pneumatic tires to ease transport over uneven terrain.

View More

Technical Specs

  • Item Portable Hose Cart
  • Construction Steel
  • Reel Dia. 17"
  • Reel Width 14-1/2"
  • Hose Cap. 1/2-In. I.D. 325 ft.
  • Hose Cap. 5/8-In. I.D. 300 ft.
  • Hose Cap. 3/4-In. I.D. 200 ft.
  • Cart Height 32"
  • Number of Wheels 2
  • Wheel Type Pneumatic
  • Wheel Dia. 14"
  • Features Galvanized Plumbing, 1" NPT Fittings, and Brass Hose Connections
  • Includes 7 ft. Leader Hose
  • Color Green
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.