Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY PUMPS

2 HP Grinder Pump System, 208/230 Voltage

  • Item # 10V137
  • My Part #
  • Mfr. Model # D3672LSG202-48
  • Catalog Page # 2618
  • UNSPSC # 40151517
2 HP Grinder Pump System, 208/230 Voltage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $11,352.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 545.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This grinder pump system features stainless steel impeller construction. It can help reduce sewage to a finely ground slurry for pumping into elevated septic or sewer destinations. It can also help quickly remove wastewater where gravity drain lines are not available.

View More

Technical Specs

  • Item Grinder Pump System
  • Pump HP 2
  • Voltage - Pumps 208 to 240VAC
  • Input Phase AC 1
  • Discharge NPT 2" F
  • Max. Head - Pumps 108 ft.
  • Switch Type - Pumps Tether
  • Hz 60Hz
  • Amps - Pumps 15.00
  • GPM of Water @ 5 Ft. of Head 50
  • GPM of Water @ 10 Ft. of Head 50
  • GPM of Water @ 15 Ft. of Head 50
  • GPM of Water @ 20 Ft. of Head 50
  • Cord Length - Pumps 25 ft.
  • GPM of Water @ 25 Ft. of Head 50
  • Includes Alternating Control Panel
  • GPM of Water @ 30 Ft. of Head 50
  • GPM of Water @ 35 Ft. of Head 50
  • GPM of Water @ 40 Ft. of Head 48
  • GPM of Water @ 45 Ft. of Head 48
  • GPM of Water @ 50 Ft. of Head 47
  • GPM of Water @ 55 Ft. of Head 45
  • Base Material Cast Iron
  • Bearing Type Ball
  • Diameter 42"
  • Duty Intermittent
  • Handle Yes
  • Height 72"
  • Pump Body Material Cast Iron
  • Impeller Material - Pumps Stainless Steel
  • Manufacturers Warranty Length 3 Yr.
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 3450
  • Motor Type CSCR
  • Off Point 13
  • On Point 31
  • Pump RPM 3450
  • Shaft Seal SIC
  • Thermal Protection Yes
  • Item - Sump/Sewage Pump Systems Grinder Pump System
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.