C3
LIBERTY PUMPS

2 HP Grinder Pump, CSCR Motor, 185 ft. Max Head, Silicon Carbide, Viton Shaft Seal

  • Item # 2WMN8
  • My Part #
  • Mfr. Model # LSGX202M
  • Catalog Page # 2618
  • UNSPSC # 40151517
2 HP Grinder Pump, CSCR Motor, 185 ft. Max Head,  Silicon Carbide, Viton Shaft Seal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,808.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 91.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grinder Pump
  • Pump HP 2
  • Voltage - Pumps 208 to 240VAC
  • Input Phase AC 1
  • Discharge NPT 1-1/4" F
  • Max. Head - Pumps 185 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Stainless Steel
  • Shaft Seal Material - Pumps Silicon Carbide, Viton
  • Cord Length - Pumps 25 ft.
  • Switch Type - Pumps No Switch Included
  • Height 19-1/2"
  • Diameter 9-1/2"
  • GPM of Water @ 5 Ft. of Head 39
  • GPM of Water @ 20 Ft. of Head 39
  • GPM of Water @ 50 Ft. of Head 39
  • GPM of Water @ 70 Ft. of Head 36
  • GPM of Water @ 80 Ft. of Head 33
  • Max. Liquid Temp. 140 Degrees F
  • Motor RPM 3450
  • Pump RPM 3450
  • Motor Type CSCR
  • Bearing Type Upper and Lower Ball
  • GPM of Water @ 10 Ft. of Head 39
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 25 Ft. of Head 39
  • GPM of Water @ 30 Ft. of Head 39
  • GPM of Water @ 40 Ft. of Head 39
  • GPM of Water @ 60 Ft. of Head 39
  • GPM of Water @ 90 Ft. of Head 29
  • GPM of Water @ 100 Ft. of Head 26
  • GPM of Water @ 110 Ft. of Head 23
  • GPM of Water @ 120 Ft. of Head 20
  • GPM of Water @ 130 Ft. of Head 16
  • GPM of Water @ 140 Ft. of Head 14
  • GPM of Water @ 150 Ft. of Head 11
  • GPM of Water @ 160 Ft. of Head 7
  • GPM of Water @ 180 Ft. of Head 2
  • GPM of Water @ 170 Ft. of Head 4
  • Thermal Protection Yes
  • Agency Compliance CSA, C-US
  • Duty Intermittent
  • Manufacturers Warranty Length 3 Yr.
  • GPM of Water @ 35 Ft. of Head 39
  • GPM of Water @ 45 Ft. of Head 39
  • GPM of Water @ 55 Ft. of Head 38
  • Handle Yes
  • Hz 60Hz
  • Length 12-1/2" FNPT
  • Min. Sump Pit Dia. 24"
  • Off Point 8
  • On Point 15
  • Item - Grinder Pumps Grinder Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.