Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
LIBERTY PUMPS

1/3 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" F with 2700 Max Flow (GPH)

  • Item # 10V134
  • My Part #
  • Mfr. Model # PC237-441
  • Catalog Page # 2613
  • UNSPSC # 40151512
1/3 HP Sump/Battery Back-Up System Discharge NPT: 1-1/2" F with 2700 Max Flow (GPH) close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $746.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 25.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Battery Backup Sump Pump Systems
• 1-1/2" discharge Battery sold separately
Provide reliable flood protection in the event of a power outage. Not for outdoor use.
Combination Sump/Battery Back-Up Systems
Include 2 pumps, monitoring controller/charger, battery box, and check valve.
Liberty
5-stage charging system provides battery testing while charging. Primary pump has energy-efficient motor. Compact pump design for smaller sump pits (min. 15" dia.). Deep-cycle marine type M27 battery recommended.

View More

Technical Specs

  • Item Sump/Battery Back-Up System
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Voltage - Back-Up 12VDC
  • Discharge NPT 1-1/2" F
  • Max. Flow (GPH) - Pumps 2700
  • GPM of Water @ 5 Ft. of Head 38 (Primary), 25.5 (Secondary)
  • Amps - Pumps 5.20
  • Amps - Back-Up 13.00
  • Switch Type - Pumps Vertical
  • 12VDC Battery Charger 900 mA
  • Max. Flow (GPH) 2700
  • Max. Flow (GPH) - Back-Up 2700
  • Max. Head - Pumps 21 ft.
  • Max. Head (Ft.) - Back-Up 24
  • Max. Diameter Solids 3/8"
  • Max. Dia. Solids (In.) - Back-Up 1/4
  • GPH of Water @ 0 Ft. of Head 2700 (Primary), 2040 (Secondary)
  • GPH of Water @ 5 Ft. of Head 2280 (Primary), 1530 (Secondary)
  • GPH of Water @ 10 Ft. of Head 1800 (Primary); 960 (Secondary)
  • GPH of Water @ 15 Ft. of Head 1200 (Primary); 360 (Secondary)
  • Max. Liquid Temp. 140 Degrees F
  • Min. Sump Pit Dia. 15"
  • Off Point 3 (Primary); 9.5 (Secondary)
  • On Point 7 (Primary); 11.5 (Secondary)
  • Base Material Polypropylene (Primary); Nylon (Secondary)
  • Pump Body Material Aluminum (Primary), ABS Plastic (Secondary)
  • Impeller Material - Pumps Polypropylene (Primary), Nylon (Secondary)
  • Motor Type PSC (Primary); Brush Type DC (Secondary)
  • Duty Continuos (Primary); Intermitent (Secondary)
  • Shaft Seal Material - Pumps Buna-N
  • Length 15-1/2"
  • Width 10"
  • Height 21-1/2"
  • Cord Length - Pumps 10 ft. (Primary), 8 ft. (Secondary)
  • For Use With Sump Pits Above 15" Diameter and 18" Deep
  • Agency Compliance CSAc,us (Primary)
  • Includes Check Valves, Battery Box and Charger
  • Alarm Included Yes
  • Item - Sump Pumps Sump/Battery Back-Up Combination System
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.