Skip Content

 
LIBERTY

High Temp. Swing Check Valve

High Temp. Swing Check Valve close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Iron 
  • Item High Temp. Swing Check Valve 
  • Material of Construction Cast Iron 
  • Connection Type FNPT 
  • Length 6" 
  • Width 4-1/2" 
  • Overall Height 7" 
Size
Please Select

Your Filters:

Clear All
SG_Brand
  • LIBERTY 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
HCV150
1-1/2"

$109.20 / each

Enter location to check availability
Catalog Page #  3275 

Price $109.20 / each

Technical Specs

  • Sub-Category Iron
  • Item High Temp. Swing Check Valve
  • Material of Construction Cast Iron
  • Size 1-1/2"
  • Connection Type FNPT
  • Length 6"
  • Width 4-1/2"
  • Overall Height 7"
HCV200
2"

$110.35 / each

Enter location to check availability
Catalog Page #  3275 

Price $110.35 / each

Technical Specs

  • Sub-Category Iron
  • Item High Temp. Swing Check Valve
  • Material of Construction Cast Iron
  • Size 2"
  • Connection Type FNPT
  • Length 6"
  • Width 4-1/2"
  • Overall Height 7"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More