Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LIBERTY

1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether

  • Item# 5YE83
  • Mfr. Model# 283
  • Catalog Page# N/A
  • UNSPSC# 40151513
1/2 HP Submersible Effluent Pump, Operation Type: Automatic, Switch Type: Tether close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Technical Specs

  • Item Submersible Effluent Pump
  • HP 1/2
  • Switch Type Tether
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Top Material Polyethylene
  • Impeller Material Thermoplastic
  • Voltage 115V
  • Amps 8.5
  • Height 13"
  • Diameter 9-3/4"
  • Cord Length 10 ft.
  • Discharge NPT 1-1/2"
  • Shaft Seal Stainless Steel, Buna-N
  • Max. Dia. Solids 3/4"
  • GPM of Water @ 5 Ft. of Head 62
  • GPM of Water @ 10 Ft. of Head 55
  • GPM of Water @ 20 Ft. of Head 38
  • GPM of Water @ 40 Ft. of Head 0
  • GPM of Water @ 15 Ft. of Head 47
  • GPM of Water @ 25 Ft. of Head 29
  • GPM of Water @ 30 Ft. of Head 16
  • Max. Head 37 ft.
  • Off Point 7"
  • On Point 13-1/2"
  • Max. Liquid Temp. 140 Degrees F
  • Phase 1
  • Motor RPM 3450
  • Thermal Protection Thermal Protection
  • Duty Intermittent
  • Motor Type Oil Filled PSC, Class B Insulated NEMA B
  • Bearing Type Lower Ball, Upper Sleeve
  • Agency Compliance CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms