Navigation Menu New

Access My Account, Order History, Lists and more here.

60RF18 86TR3BF-B UNSPSC # 43211905

Interactive Display: LED, 86 in Screen Size, 3840 x 2160, 120 Hz Screen Refresh Rate

  • Item # 60RF18
  • Mfr. Model # 86TR3BF-B
  • UNSPSC # 43211905
  • Catalog Page # N/A
Country of Origin Slovakia. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Interactive Display: LED, 86 in Screen Size, 3840 x 2160, 120 Hz Screen Refresh Rate

  • Item # 60RF18
  • Mfr. Model # 86TR3BF-B
  • UNSPSC # 43211905
  • Catalog Page # N/A
Country of Origin Slovakia. Country of Origin is subject to change.

Technical Specs

  • Item Interactive Display
  • Display Type LED
  • Screen Size 86 in
  • Touchscreen Compatibility Yes
  • Maximum Number of Users 20
  • Max. Resolution 3840 x 2160
  • Vertical Resolution 2160p
  • Contrast Ratio 1100:1
  • Media Card Slot Yes
  • USB Slot 5
  • HDMI Inputs 3
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 1
  • Audio Outputs 1
  • Coaxial Cable Inputs 0
  • Language Options English; French; Spanish
  • Sleep/Alarm Timer No
  • Remote Control Type Infared
  • Multifunction Yes
  • Energy Star Compliant No
  • Screen Refresh Rate 120 Hz
  • Aspect Ratio 16:9
  • Includes (2) Writing Pen, HDMI Cable, Power Cord, Remote Control, USB Cable
  • For Use With Mfr. Model Number Not tested
  • Height 45 5/8 in
  • Width 77 in
  • Depth 3 3/8 in
  • Digital Cable Ready No
  • Operating System Android
  • Microprocessor ARM A73 + A53
  • Ram Capacity 3 GB
  • Hard Drive Size 16 GB
  • Special Features Annotation Upgrade, Approved for Google's Compatibility Test Suite, Built-in OPS Slot, Enhance Security Settings, Web Browser

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top