Navigation Menu New

Access My Account, Order History, Lists and more here.

54TW83 43LT560H UNSPSC # 52161505

Hospitality HDTV: 43 in HDTV Screen Size, 1080, 60 Hz Screen Refresh Rate, LED

  • Item # 54TW83
  • Mfr. Model # 43LT560H
  • UNSPSC # 52161505
  • Catalog Page # 2021 2021
Country of Origin Mexico. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Hospitality HDTV: 43 in HDTV Screen Size, 1080, 60 Hz Screen Refresh Rate, LED

  • Item # 54TW83
  • Mfr. Model # 43LT560H
  • UNSPSC # 52161505
  • Catalog Page # 2021 2021
Country of Origin Mexico. Country of Origin is subject to change.

Technical Specs

  • Item Hospitality HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED
  • HDTV Screen Size 43 in
  • TV Screen Size Range 40 in to 45 in
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 38 3/8 in
  • HDTV Resolution 1080
  • Depth 2 1/4 in
  • Height 22 5/8 in
  • Pro:Idiom(TM) Yes
  • VESA Pattern 200x200
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 1,200:1
  • Brightness 247
  • Media Card Slot No
  • USB Slot 0
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 10W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English, French, Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard IR
  • Multifunction No
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 30 lb
  • Includes Batteries, Manual, Remote, Warranty
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top