Skip Content

WG
LG ELECTRONICS

43" LED Standard, 60 Hz

  • Item # 40CM96
  • My Part #
  • Mfr. Model # 43LV560H
  • Catalog Page # N/A
  • UNSPSC # 52161505
Standard HDTV,43" Screen Size,60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $643.50 / each

Web Price $715.00

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 34.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Standard HDTV
  • HDTV Application Standard
  • HDTV Display Type LED
  • HDTV Screen Size 43"
  • TV Screen Size Range 40" to 45"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 37-51/64"
  • HDTV Resolution 1080
  • Depth 2-13/64"
  • Height 22-7/64"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 200x200
  • HDMI Inputs 2
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 1200:1
  • Brightness 300 (cd/m2)
  • Media Card Slot No
  • USB Slot Yes
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 10
  • Speakers 2
  • Simulated Surround No
  • Sound Leveler No
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer No
  • Remote Control Type IR
  • Multifunction No
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Includes Remote Control and Power Cord
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.