Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LG ELECTRONICS

32" LED Hospitality, 60 Hz

  • Item # 54TW78
  • My Part #
  • Mfr. Model # 32LV570H
  • Catalog Page # 2043
  • UNSPSC # 52161505
32" LED Hospitality, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $547.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.8 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hospitality HDTV
  • HDTV Application Hospitality
  • HDTV Display Type LED
  • HDTV Screen Size 32"
  • TV Screen Size Range 28" to 32"
  • Max. Resolution 1920 x 1080
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 28-29/32"
  • HDTV Resolution 1080
  • Depth 2-13/64"
  • Height 17-5/16"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 200x200
  • HDMI Inputs 3
  • HDTV WiFi Compatible No
  • Digital Cable Ready Yes
  • Vertical Resolution 1080p
  • Contrast Ratio 1200:1
  • Brightness 195
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 1
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 5W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type IR
  • Multifunction No
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 18 lb.
  • Includes Remote, Batteries, Manual, Warranty
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.