DV
LG ELECTRONICS

22" LED Healthcare, 60 Hz

  • Item # 49AU95
  • My Part #
  • Mfr. Model # 22LX570M
  • Catalog Page # 2043
  • UNSPSC # 52161505
22" LED Healthcare, 60 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Healthcare HDTV
  • HDTV Application Healthcare
  • HDTV Display Type LED
  • HDTV Screen Size 22"
  • TV Screen Size Range 14" to 27"
  • Max. Resolution 1366 x 768
  • Screen Refresh Rate 60 Hz
  • V-Chip Yes
  • Width 20"
  • HDTV Resolution 720
  • Depth 2-7/64"
  • Height 12-13/32"
  • Pro:Idiom(TM) No
  • VESA Pattern 100x100
  • HDMI Inputs 1
  • HDTV WiFi Compatible No
  • HDTV Screen Shape Flat
  • Digital Cable Ready Yes
  • Vertical Resolution 768p
  • Contrast Ratio 1000:1
  • Brightness 300
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 0
  • Composite Inputs 0
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 5W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer No
  • Remote Control Type IR
  • Multifunction No
  • Energy Star Compliant Yes
  • Includes Power Cord, Manual
  • Coaxial Cable Inputs 1
  • HDTV SmartTV Compatible No
  • HDTV High Definition Type Full High Definition
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products