Navigation Menu New

Access My Account, Order History, Lists and more here.

61CZ63 LW1817IVSM UNSPSC # 40101701

Window Air Conditioner: 18,000 BtuH, 700 to 1000 sq ft

  • Item # 61CZ63
  • Mfr. Model # LW1817IVSM
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Tap image to zoom.

Roll over image to zoom.

Window Air Conditioner: 18,000 BtuH, 700 to 1000 sq ft

  • Item # 61CZ63
  • Mfr. Model # LW1817IVSM
  • UNSPSC # 40101701
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Technical Specs

  • Item Window Air Conditioner
  • Duty Rating Residential Grade
  • Average Coverage Area 700 to 1000 sq ft
  • Operation Mode - HVAC Cooling Only
  • Cooling Capacity 18,000 BtuH
  • Heating Method Cooling Only
  • CEER Rating 11.2/11.2
  • Amps 7.9 to 8.8 A
  • Watts 1590
  • Voltage 208/230 V AC
  • Hz 60 Hz
  • Control Type Electronic
  • NEMA Plug Configuration - HVAC LCDI, 5-15P
  • Dehumidification Rate 4.2 pt/hr
  • Programming Capability 24-hr. On/Off Timer
  • Remote Control Functions On/Off and Temp. Control
  • Smart Connectivity Wifi Assistant Enabled
  • Sound Level 0.89 dBA
  • Number of Speeds 4
  • Air Flow Direction 4 Way
  • Color White
  • Chassis Type Slide Out
  • Fits Window Type Double Hung
  • Fits Window Width 26 in to 40 in
  • Min. Window Height 18 in
  • For Use With Window Installation Only
  • Compressor Type Rotary
  • Refrigerant Type R-32
  • Height 17 3/4 in
  • Width 26 in
  • Depth 26 1/4 in
  • Weight 110.23 lb
  • Key Features 24-hr. On/Off Timer, Electronic, On/Off and Temp. Control, Wifi Assistant Enabled
  • Dimensions 17 3/4 in H x 26 in W x 26 1/4 in D

These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.

Compliance and Restrictions

  • This item is restricted for international sale.
  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top