DV
LG

75" LED Consumer, 120 Hz

  • Item # 436D36
  • My Part #
  • Mfr. Model # 75UV340C
  • Catalog Page # N/A
  • UNSPSC # 52161505
75" LED Consumer, 120 Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HD Televisions

Technical Specs

  • Item Standard HDTV
  • HDTV Application Consumer
  • HDTV Display Type LED
  • HDTV Screen Size 75"
  • TV Screen Size Range 70" or Greater
  • Max. Resolution 3840 x 2160
  • Screen Refresh Rate 120 Hz
  • V-Chip Yes
  • Width 66-51/64"
  • HDTV Resolution 2160 (4K)
  • Depth 11-45/64"
  • Height 41-13/32"
  • Pro:Idiom(TM) Yes
  • VESA Pattern 600x400
  • HDMI Inputs 5
  • HDTV WiFi Compatible Yes
  • HDTV Screen Shape Flat
  • Digital Cable Ready No
  • Vertical Resolution 2160p
  • Contrast Ratio 1200:1
  • Brightness 400
  • Media Card Slot No
  • USB Slot 1
  • S-Video Inputs 0
  • Component Video Inputs 1
  • Composite Inputs 0
  • PC Inputs 1
  • Audio Outputs 1
  • Watts/Channel 10W x 2
  • Speakers 2
  • Simulated Surround Yes
  • Sound Leveler Yes
  • Language Options English/French/Spanish
  • Sleep/Alarm Timer Yes
  • Remote Control Type Standard
  • Multifunction No
  • Energy Star Compliant Yes
  • Aspect Ratio 16:9
  • Weight Capacity 100 lb.
  • Coaxial Cable Inputs 0
  • HDTV SmartTV Compatible Yes
  • HDTV High Definition Type Ultra High Definition
  • Series 340C
  • Green Environmental Attribute RoHS 2011/65/EU Compliant
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.