Navigation Menu New

Access My Account, Order History, Lists and more here.

36HV56 LAF-10 UNSPSC # 27112502

LFI

Wedge Point Pry Bar: Point/Wedge End, 48 in Overall Lg, 1 1/8 in Bar Wd, 1 1/8 in End Wd, T No

  • Item # 36HV56
  • Mfr. Model # LAF-10
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LFI

Wedge Point Pry Bar: Point/Wedge End, 48 in Overall Lg, 1 1/8 in Bar Wd, 1 1/8 in End Wd, T No

  • Item # 36HV56
  • Mfr. Model # LAF-10
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Wedge Point Pry Bar
  • Type Pry Bars
  • End Style Point, Wedge
  • Bar Width 1 1/8 in
  • Overall Length 48 in
  • Number of Nail Slots 0
  • Bar Shape Square
  • Bar Diameter 1 1/8 in
  • End Angle Style Straight
  • End Width 1 1/8 in
  • Handle Length 48 in
  • Tether Ready No
  • Bar Color Blue
  • Bar Material Steel
  • Handle Color Blue
  • Includes Handle No
  • Series 346
  • Weight 10 lb
Back to Top