Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

LFI Tire Iron: Tire Iron, Steel, 18 in Overall Lg, 5/8 in Stock Size, 5/8 in Overall Dia

Item 
36HV65
Mfr. Model 
B8558

Product Details

Catalog Page
N/A
Brand
LFI
Features
Curved Spoon
Material
Steel
Overall Diameter
5/8 in
Overall Height
5/8 in
Overall Length
18 in
Overall Width
5/8 in
Product Type
Tire Iron
Stock Size
5/8 in
Manufacturer Part Number
B8558
UNSPSC
23153411
Country of Origin
USA (subject to change)
Product Description

Tire irons are common tools to remove tires from wheels. These tools speed tire replacement on vehicles of all sizes.