Navigation Menu New

Access My Account, Order History, Lists and more here.

36HV60 515 UNSPSC # 27112502

LFI

Slate Bar: Chisel End, 60 in Overall Lg, 1 in Bar Wd, 1 in End Wd, Offset Chisel, T No, 0 Nail Slots

  • Item # 36HV60
  • Mfr. Model # 515
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LFI

Slate Bar: Chisel End, 60 in Overall Lg, 1 in Bar Wd, 1 in End Wd, Offset Chisel, T No, 0 Nail Slots

  • Item # 36HV60
  • Mfr. Model # 515
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Slate Bar
  • Type Pry Bars
  • End Style Chisel
  • Bar Width 1 in
  • Overall Length 60 in
  • Number of Nail Slots 0
  • Bar Shape Hexagon
  • Bar Diameter 1 in
  • End Angle Style Offset
  • End Width 1 in
  • Handle Length 60 in
  • Tether Ready No
  • Bar Color Blue
  • Bar Material Steel
  • Features Offset Chisel
  • Handle Color Blue
  • Includes Handle No
Back to Top