Navigation Menu New

Access My Account, Order History, Lists and more here.

36HV54 ER0069 UNSPSC # 27112502

LFI

Pinch Point Pry Bar: Point End, 66 in Overall Lg, 1 1/2 in Bar Wd, 1 1/2 in End Wd, T No

  • Item # 36HV54
  • Mfr. Model # ER0069
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LFI

Pinch Point Pry Bar: Point End, 66 in Overall Lg, 1 1/2 in Bar Wd, 1 1/2 in End Wd, T No

  • Item # 36HV54
  • Mfr. Model # ER0069
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Pinch Point Pry Bar
  • Type Pry Bars
  • End Style Point
  • Bar Width 1 1/2 in
  • Overall Length 66 in
  • Number of Nail Slots 0
  • Bar Shape Square
  • Bar Diameter 1 1/2 in
  • End Angle Style Straight
  • End Width 1 1/2 in
  • Handle Length 66 in
  • Tether Ready No
  • Bar Color Blue
  • Bar Material Steel
  • Handle Color Blue
  • Includes Handle No
Back to Top