Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

Pinch Point Pry Bar: Point End, 60 in Overall Lg, 1 1/4 in Bar Wd, 1 1/4 in End Wd, T No, ER0067

Item 
36HV51
Mfr. Model 
ER0067

Product Details

Catalog Page
N/A
Brand
LFI
Overall Length
60 in
Number of Nail Slots
0
Bar Width
1-1/4 in
Bar Diameter
1-1/4 in
End Width
1-1/4 in
End Style
Point
Tether Ready
No
End Angle Style
Straight
Manufacturer Part Number
ER0067
UNSPSC
27112502
Country of Origin
USA (subject to change)
Product Description

The wedge-shaped tip of pinch bars pries apart joined materials and lifts heavy objects. On the opposite end of the bar is another wedge-shaped tip or a different end style to perform other prying applications. Also known as pinch-point crowbars, they are commonly used to open crates and move parts or materials in construction, ironworking, and maintenance tasks.