Navigation Menu New

Access My Account, Order History, Lists and more here.

36HV61 332312 UNSPSC # 27112502

LFI

Offset Pinch Bar: Chisel End, 26 in Overall Lg, 3/4 in Bar Wd, 3/4 in End Wd, Offset Chisel, T No

  • Item # 36HV61
  • Mfr. Model # 332312
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LFI

Offset Pinch Bar: Chisel End, 26 in Overall Lg, 3/4 in Bar Wd, 3/4 in End Wd, Offset Chisel, T No

  • Item # 36HV61
  • Mfr. Model # 332312
  • UNSPSC # 27112502
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Offset Pinch Bar
  • Type Pry Bars
  • End Style Chisel
  • Bar Width 3/4 in
  • Overall Length 26 in
  • Number of Nail Slots 0
  • Bar Shape Hexagon
  • Bar Diameter 3/4 in
  • End Angle Style Offset
  • End Width 3/4 in
  • Handle Length 26 in
  • Tether Ready No
  • Bar Color Blue
  • Bar Material Steel
  • Features Offset Chisel
  • Handle Color Blue
  • Includes Handle No
Back to Top