Navigation Menu New

Access My Account, Order History, Lists and more here.

36HV73 ER0035 UNSPSC # 27112109

LFI

Lip Tong: Straight, 2-1/2 in, 18 in Lg, 3 1/4 in Dia, 15 lb Pull Capacity, 1 lb Lifting Capacity

  • Item # 36HV73
  • Mfr. Model # ER0035
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LFI

Lip Tong: Straight, 2-1/2 in, 18 in Lg, 3 1/4 in Dia, 15 lb Pull Capacity, 1 lb Lifting Capacity

  • Item # 36HV73
  • Mfr. Model # ER0035
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Lip Tong
  • Type Straight
  • Size 2-1/2 in
  • Length 18 in
  • Diameter 3 1/4 in
  • Pull Capacity 15 lb
  • Lifting Capacity 1 lb
  • Material High Carbon Steel
  • Handle Type Steel
  • Features Grip Flats
  • Application Metal Working and Construction
  • Assembly No
Back to Top