Navigation Menu New

Access My Account, Order History, Lists and more here.

36HV74 GAD-42 UNSPSC # 27112109

LFI

Flat Jaw Gad Tong: Steel, 4 in, 42 in Lg, 4 3/4 in Dia, 15 lb Pull Capacity

  • Item # 36HV74
  • Mfr. Model # GAD-42
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

LFI

Flat Jaw Gad Tong: Steel, 4 in, 42 in Lg, 4 3/4 in Dia, 15 lb Pull Capacity

  • Item # 36HV74
  • Mfr. Model # GAD-42
  • UNSPSC # 27112109
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Flat Jaw Gad Tong
  • Type Steel
  • Size 4 in
  • Length 42 in
  • Diameter 4 3/4 in
  • Pull Capacity 15 lb
  • Lifting Capacity 1 lb
  • Material High Carbon Steel
  • Handle Type Steel
  • Features Pick Up Multiple Diameters and Flats
  • Application Metal Working and Construction
  • Assembly No
Back to Top