Skip Content

DV
LEXMARK

Lexmark Toner Cartridge, No. 08A0475, Black

  • Item # 19NX72
  • My Part #
  • Mfr. Model # 08A0475
  • Catalog Page # N/A
  • UNSPSC # 44103103
Toner Cartridge,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 08A0475
  • Ink/Toner Color Black
  • Printer Brand Lexmark
  • Printer Series None
  • Printer Model E320,E322
  • Max. Page Yield 3000
  • Color Black
  • Cartridge Condition New
  • Item Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.