Skip Content

DV
LEXMARK

Lexmark Toner Cartridge, No. 12A5845, Black

  • Item # 19NX59
  • My Part #
  • Mfr. Model # 12A5845
  • Catalog Page # N/A
  • UNSPSC # 44103103
Lexmark Toner Cartridge, No. 12A5845, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 12A5845
  • Ink/Toner Color Black
  • Printer Brand Lexmark
  • Printer Series Optra
  • Printer Model Optra 612,Optra 614,Optra 616,Optra T610
  • Max. Page Yield 25,000
  • Remanufactured Cartridge Number 38MR13
  • Color Black
  • Cartridge Condition New
  • Item Toner Cartridge
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.