DV
LEXMARK

Ink Cartridge

  • Item # 19NX78
  • My Part #
  • Mfr. Model # 08A0476
  • Catalog Page # N/A
  • UNSPSC # 44103105
Ink Cartridge close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Market Indicator Cartridge No. 08A0476
  • Ink/Toner Color Black
  • Printer Brand Lexmark
  • Printer Series None
  • Printer Model E320, E322
  • Max. Page Yield 3000
  • Color Black
  • Cartridge Condition New
  • Item Ink Cartridge
  • For Use With Lexmark E320, E322
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms