Skip Content

DV
LEXGARD

Sheet Stock, Polycarbonate, 24"L x 24"W x 0.750" Thick, 120 Max. Temp. (F), Clear

  • Item # 2XRK1
  • My Part #
  • Mfr. Model # 2XRK1
  • Catalog Page # N/A
  • UNSPSC # 30102515
Sheet Stck,24 In. W,24 In. L,0.750 In. T close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Polycarbonate
  • Plastic Thickness 0.750"
  • Plastic Width 24"
  • Plastic Length 24"
  • Plastic Color Clear
  • Max. Temp. (F) 120
  • Min. Temp. (F) -26
  • Plastic Properties Abrasion Resistant,Bullet Resistant,Flame Retardant,Impact Resistant,Transparent
  • Material Type Bullet Resistant Level 1
  • Thickness Tolerance +/-0.060"
  • Width Tolerance +/-0.0312"
  • Length Tolerance +/-0.0312"
  • Operating Temp. Range -26 Degrees to 120 Degrees F
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products