Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEXGARD

Sheet Stock, Polycarbonate, 1.240" Thick, 8 ft. x 48", 120 Max. Temp. (F), Clear

  • Item# 2XRL3
  • Mfr. Model# 2XRL3
  • Catalog Page# N/A
  • UNSPSC# 30102515
Sheet Stock, Polycarbonate, 1.240" Thick, 8 ft. x 48", 120 Max. Temp. (F), Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sheet Stock
  • Plastic Grouping Sheet Stock
  • Plastic Material Polycarbonate
  • Plastic Thickness 1.240"
  • Plastic Width 48"
  • Plastic Length 8 ft.
  • Plastic Color Clear
  • Max. Temp. (F) 120
  • Min. Temp. (F) -26
  • Plastic Properties Abrasion Resistant, Bullet Resistant, Flame Retardant, Impact Resistant, Transparent
  • Material Type Bullet Resistant Level 3
  • Thickness Tolerance +/-0.0620"
  • Width Tolerance +/-0.0312"
  • Length Tolerance +/-0.0312"
  • Operating Temp. Range -26 Degrees to 120 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms