C3
LEWISBINS

Stack and Nest Bin, Red, 8"H x 24"L x 16-1/4"W, 1EA

  • Item # 3CLT9
  • My Part #
  • Mfr. Model # SH2416-8 Red
  • Catalog Page # 1287
  • Catalog Group # F9003
  • UNSPSC # 24112003
Stack and Nest Bin, Red, 8"H x 24"L x 16-1/4"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $44.02 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fiberglass Stacking and Nesting Hopper Bins and Rack Systems
Hopper Bins
• Compression-molded fiberglass-reinforced polyester construction Load capacity: 500 lb. Temp. range: -60° to 250°F
Tough Plexton® polyester hoppers offer high-density storage and quick access to product in extreme environments. Containers stack securely for efficient use of space, nest when empty, and offer smooth contoured surfaces and radius corners for safe and easy handling.

View More

Technical Specs

  • Stacking Bin Item Stack and Nest Bin
  • Outside Height 8"
  • Outside Length 24"
  • Outside Width 16-1/4"
  • Inside Height 7-1/2"
  • Inside Length 21-3/4"
  • Inside Width 13"
  • Load Capacity 500 lb.
  • Volume Capacity 1.23 cu. ft.
  • Color Red
  • Material Fiberglass Reinforced Polyester
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.