Navigation Menu New

Access My Account, Order History, Lists and more here.

8APH5 CDC2040-MXL UNSPSC # 24112409

Tap image to zoom.

Roll over image to zoom.

Lid, Black, Copolymer Polypropylene, 16-4/5" Length

  • Item # 8APH5
  • Mfr. Model # CDC2040-MXL
  • UNSPSC # 24112409
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

LEWISBINS ESD box cover protects box contents from static electricity and features molded-in tabs on one side that hook under the container lip to help guide the cover into place.

Technical Specs

  • Item Lid
  • Color Black
  • Overall Length 16 7/8 in
  • Overall Height 11 1/4 in
  • Thickness 1 in
  • Material Copolymer Polypropylene
  • For Use With 8APE4
  • ESD Conductive Yes

LEWISBINS ESD box cover protects box contents from static electricity and features molded-in tabs on one side that hook under the container lip to help guide the cover into place.

Back to Top