Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
LEWISBINS

Hang and Stack Bin, Yellow, 10-7/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height

  • Item # 21P560
  • My Part #
  • Mfr. Model # PB104-4 Yellow
  • Catalog Page # N/A
  • Catalog Group # G4181
  • UNSPSC # 24112003
Hang and Stack Bin, Yellow, 10-7/8" Outside Length, 4-1/8" Outside Width, 4" Outside Height close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ideal solution for assembly, picking, and work-in-process applications is this LEWISBINS hang and stack bin. Features a hopper front and curved design so you can quickly retrieve parts. Versatile configuration allows you to hang this bin on bin carts, louvered panels, rails, storage cabinets, and wall cabinets. The wide stacking ridge allows stacking to save space. You can easily identify bin contents with the large front label slot that accepts an identification card or bar code label. Suitable for secure storage of parts and products in food service, hardware merchandising, healthcare, industrial assembly, stockroom, and warehouse operations.

View More

Technical Specs

  • Hang and Stack Bin Item Hang and Stack Bin
  • Outside Length 10-7/8"
  • Outside Width 4-1/8"
  • Outside Height 4"
  • Inside Length 10-1/4"
  • Inside Width 3-3/16"
  • Inside Height 3-3/4"
  • Volume Capacity 0.07 cu. ft.
  • Load Capacity 30 lb.
  • Material Polypropylene
  • Color Yellow
  • Use Divider No. Mfr. No. DPB10-4
  • No. of Divider Slots Long 1
  • ESD Conductive No
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is 100% Post-Consumer Recycled Content.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.