Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
LEWISBINS

Divider Box, 22-7/16 x 17-7/16 x 12In, Red

  • Item# 8N252
  • Mfr. Model# NDC3120 RED.
  • Catalog Page# N/A
  • Catalog Group# E8897
  • UNSPSC# 24112406
Divider Box,22-7/16 x 17-7/16 x 12In,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Divider Boxes

Technical Specs

  • Item Divider Box
  • Outside Length 22-7/16"
  • Outside Width 17-7/16"
  • Outside Height 12"
  • Inside Length 20-1/4"
  • Inside Width 15-1/4"
  • Inside Height 12"
  • Volume Capacity 2 cu. ft.
  • Load Capacity 40 lb.
  • Material High Density Polyethylene
  • Color Red
  • Divider Color Gray
  • Use Divider No. Mfr. No. DH3000, FLO-36813, FLO-36819
  • Use Lid Number Mfr. No. CDC3000, CDC3020, CDC3040, CLDC3020
  • No. of Divider Slots Long 11
  • No. of Divider Slots Short 15
  • ESD Conductive No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms