Skip Content


Divider Box, Dark Blue, 7"H x 16-1/2"L x 11"W, 1EA

  • Item # 21P614
  • My Part #
  • Mfr. Model # DC2070 Dk Blue
  • Catalog Page # N/A
  • Catalog Group # E8893
  • UNSPSC # 24112406
Divider Box,16-1/2 x 11 x 7 In,Dark Blue close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Add flexibility and organization to your small parts storage with this LEWISBINS divider box that can be separated into compartments on 1-1/4” centers with easy-to-add dividers (sold separately). Strong stacking ridge and innovative ribbed walls for long life. Box is compatible with many kinds of shelving, racking, and material handling equipment. Includes 2 card holder snaps for identifying box contents. Ideal for use in assembly, distribution, fabrication, and storage applications.

View More

Technical Specs

  • Item Divider Box
  • Outside Length 16-1/2"
  • Outside Width 11"
  • Outside Height 7"
  • Inside Length 15"
  • Inside Width 9-5/16"
  • Inside Height 6-7/8"
  • Volume Capacity 0.51 cu. ft.
  • Load Capacity 40 lb.
  • Material High Density Polyethylene
  • Color Dark Blue
  • Divider Color Gray
  • Use Divider No. Mfr. No. DH2000, DV1025, DV1035, DV1050, DV1060, DV1070, DV1625, DV1635, DV1650, DV1660, DV1670
  • Use Lid Number Mfr. No. CDC2040, CLDC2020, CNDC2020
  • No. of Divider Slots Long 7
  • No. of Divider Slots Short 11
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.