Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEWISBINS

Divider Box, 16-1/2 x 11 x 6 In, Dark Blue

  • Item# 10E115
  • Mfr. Model# NDC2060 Dk Blue
  • Catalog Page# N/A
  • Catalog Group# H0375
  • UNSPSC# 24112406
Divider Box,16-1/2 x 11 x 6 In,Dark Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Divider Box
  • Outside Length 16-1/2"
  • Outside Width 11"
  • Outside Height 6"
  • Inside Length 14-3/4"
  • Inside Width 9-1/4"
  • Inside Height 5-7/8"
  • Volume Capacity 0.43 cu. ft.
  • Load Capacity 40 lb.
  • Material High Density Polyethylene
  • Color Dark Blue
  • Finish Smooth (Ribbed)
  • Divider Color Gray
  • Use Divider No. Mfr. No. DH2000, DV1025, DV1035, DV1050, DV1060, DV1625, DV1635, DV1650, DV1660
  • Use Lid Number Mfr. No. CDC2040, CLDC2020, CNDC2020
  • No. of Divider Slots Long 5
  • No. of Divider Slots Short 7
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms