Skip Content

C3
LEWISBINS

Divider Box, Gray, 2-1/2"H x 10-3/4"L x 8-1/4"W, 1EA

  • Item # 10E089
  • My Part #
  • Mfr. Model # DC1025 Grey
  • Catalog Page # N/A
  • Catalog Group # D5443
  • UNSPSC # 24112406
Divider Box,10-3/4x8-1/4x2-1/2 In,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible use LEWISBINS divider box can be divided into compartments on 1-1/4” centers with easy-to-add dividers (sold separately). Box features durable construction that allows stacking and innovative ribbed walls for long life. Compatible with many kinds of racking, shelving, and material handling equipment. Two card holder snaps included for displaying identification labels. Box is ideal for assembly, distribution, fabrication, and storage use in commercial, electronics, healthcare, and industrial applications.

View More

Technical Specs

  • Item Divider Box
  • Outside Length 10-3/4"
  • Outside Width 8-1/4"
  • Outside Height 2-1/2"
  • Inside Length 9-1/4"
  • Inside Width 6-1/2"
  • Inside Height 2-1/2"
  • Volume Capacity 0.07 cu. ft.
  • Load Capacity 40 lb.
  • Material High Density Polyethylene
  • Color Gray
  • Divider Color Gray
  • Use Divider No. Mfr. No. DH1000, DV0825, DV1025
  • Use Lid Number Mfr. No. CDC1020, CDC1040
  • No. of Divider Slots Long 5
  • No. of Divider Slots Short 7
  • ESD Conductive No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.