Skip Content

DG
LEWISBINS

Louvered Floor Rack with 0 Bins, 36"W x 21"D x 54"H, Number of Sides: 2, 1600 lb. Load Capacity

  • Item # 19YX99
  • My Part #
  • Mfr. Model # LPFS2-CON
  • Catalog Page # N/A
  • UNSPSC # 24102004
Louvered Floor Rack,54" Overall H,0 Bins close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Louvered Panels Louvered Floor Rack
  • Number of Sides 2
  • Total Number of Bins 0
  • Overall Depth 21"
  • Overall Height 54"
  • Overall Width 36"
  • Load Capacity 1600 lb.
  • Color Black
  • Finish Conductive Coating
  • Material Steel
  • For Use With Mfg. No. PB54-3, PB74-3, PB105-5, PB108-7, PB148-7, PB1011-5, PB1416-7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products