Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
LEVITON

Wireless Thermostat, 24VAC

  • Item # 6PFX7
  • Mfr. Model # WS0TH-S00
  • Catalog Page # N/A
  • UNSPSC # 41112209
Wireless Thermostat,24VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wireless Thermostats

Technical Specs

  • Item Wireless Thermostat
  • Stages Heat 1
  • Stages Cool 1
  • Terminal Designations C, R,W1(O/B),W2(AUX), Y1, Y2, A, G, Sc, S1
  • System Switching Auto-Heat-Cool
  • Fan Switching Auto-Low-Medium-High-Economy-Off
  • Display Size 1.5 sq. in.
  • Display Type LCD Backlit
  • Key Pad Lockout No
  • Programmable Fan Yes
  • Automatic Changeover No
  • Humidification Control No
  • Dehumidification Control No
  • Remote Sensing Capability Yes
  • Temporary Program Override Yes
  • Temporary Temperature Hold Yes
  • Filter Indicator No
  • Temperature Limiting Yes
  • Battery Backup No
  • Low Battery Indicator No
  • Batteries Included No
  • Dual Transformer Compatible Yes
  • Power Method Hardwire
  • Voltage 24VAC
  • Mounting Type Horizontal
  • Height 5"
  • Width 3-1/2"
  • Depth 1-23/32"
  • Color White
  • Control Range 32 Degrees to 100 Degrees F
  • Features Wireless Receiver
  • For Use With Occupancy Sensors, Key Card Holder, SLT
  • Includes Wireless Thermostat
  • Standards Ashrae 90-1-9
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.