Skip Content
WV
LEVITON

Wire Indoor Motion Detector Guard

  • Item # 6PFW7
  • Mfr. Model # ODCCG
  • Catalog Page # 484
  • UNSPSC # 46171608
Wire Indoor Motion Detector Guard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Designed to cover large areas without obstructions, this occupancy sensor automatically turns lights on/off when individuals enter and leave a room. It features automatic time delay/sensitivity adjustments to help reduce energy costs, and can be used with incandescent and fluorescent lighting.

View More

Technical Specs

  • Item Wire Indoor Motion Detector Guard
  • For Use With Leviton Ceiling Mount Occupancy Sensors
  • Color White
  • Height 3"
  • Width 7"
  • Depth 3-1/4"
  • Description/Special Features Patented Web-Like Octagon Shape of 9 ga. Coated Steel Wire (ODCCG)
  • Standards UL, NATA and ARRA Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms