DG
LEVITON

Wire, Phone, 4 Conductor, 100 ft.

  • Item # 6C079
  • My Part #
  • Mfr. Model # 93109-1CI
  • Catalog Page # N/A
  • UNSPSC # 26121616
Wire, Phone, 4 Conductor, 100 ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Telephone Cord
  • Cord Type Line
  • Cable Type Round
  • Cord Length 100 ft.
  • Gauge 22
  • Number of Conductors 4
  • Color Ivory
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products