Skip Content

DV
LEVITON

20/10A Industrial Grade Non-Shrouded Watertight Locking Plug, Yellow; NEMA Configuration: Non-NEMA,

  • Item # 4UFD9
  • My Part #
  • Mfr. Model # 26W08-G
  • Catalog Page # N/A
  • UNSPSC # 39121403
Plug,20/10A,250/600V,3P,3W,1PH close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This corrosion-resistant device is suitable for dust-laden, damp, or wet environments, as well as temporary submersion.

View More

Technical Specs

  • Item Watertight Locking Plug
  • Wiring Style Standard
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Voltage - Plugs and Receptacles 250/600VAC
  • Number of Poles 3
  • Number of Wires 3
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 20A
  • Color - Plugs and Receptacles Yellow
  • Amps - Plugs and Receptacles 20/10
  • Corrosion Resistant No
  • Antimicrobial No
  • Item - Plugs and Receptacles Watertight Locking Plug
  • Cord Size 0.360" to 0.760"
  • IP Rating 67
  • Phase 1
  • Material Santoprene TPV
  • Standards UL/CSA/NOM/NEMA WD-6/ANSI C-73
  • Special Features Wetguard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products