Skip Content

DG
LEVITON

Wall Switch, Switch Type: 2-Pole, 3 Position, Center Off, Switch Function: Maintained, Style: Toggle

  • Item # 2WEP2
  • My Part #
  • Mfr. Model # 1282-W
  • Catalog Page # N/A
  • Catalog Group # H6628
  • UNSPSC # 39121507
Wall Swtch,2-Pole,120/277V,15A,Wht,Toggl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This wall switch features maintained action and back and side wiring.

View More

Technical Specs

  • Item Wall Switch
  • Switch Type 2-Pole, 3 Position, Center Off
  • Locking No
  • Switch Style Toggle
  • Switch Function Maintained
  • Amps AC 15
  • Voltage AC 120 to 277
  • Rated HP 1/2
  • Wiring Method Back and Side
  • Color White
  • Application Environment Industrial Environments
  • Antimicrobial No
  • Standards UL/CSA/NOM
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products