Skip Content

DV
LEVITON

Wall Switch, Switch Type: 1-Pole, Switch Function: Maintained, Style: Locking

  • Item # 13N284
  • My Part #
  • Mfr. Model # M1201-IL
  • Catalog Page # N/A
  • UNSPSC # 39121541
Wall Swtch,1-Pol,120/277V,15A,Ivr,Lockng close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This extra-heavy-duty, single-pole toggle switch is engineered with silver alloy contacts for use in commercial, industrial, and institutional installations. It includes a mounting strap and mounting screws.

View More

Technical Specs

  • Item Wall Switch
  • Switch Type 1-Pole
  • Locking Yes
  • Switch Style Locking Toggle
  • Switch Function Maintained
  • Amps AC 15
  • Voltage AC 120 to 277
  • Rated HP 1/2
  • Wiring Method Wiring Module
  • Color Ivory
  • Application Environment Commercial Environments
  • Antimicrobial No
  • Description/Special Features Lev-Lok Switch Used with Lev-Lok Module
  • Standards UL/NOM
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.