Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

LEVITON

Wall Mount Bracket for Charging Station

  • Item# 18G520
  • Mfr. Model# CTMWR
  • Catalog Page# N/A
  • UNSPSC# 26111704
Wall Mount Bracket for Charging Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Mount Bracket
  • Application Public Use Mounting System
  • For Use With Level 1 and 2 Car Charging Stations
  • Color Silver
  • Height 5"
  • Width 15.35"
  • Depth 11"
  • Standards UL Listed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.