Skip Content

WG
LEVITON

Tone Generator Adapter Type: ABN and RJ11

  • Item # 6C082
  • My Part #
  • Mfr. Model # 49560-TTS
  • Catalog Page # 370
  • UNSPSC # 41113644
Phone Test Set close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $23.13 / each

Web Price $47.40

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tone Generator
  • For Use With Twisted Pair, Single Conductor and Generic Cables/Wiring
  • Adapter Type ABN and RJ11
  • Connector Type ABN and RJ11
  • Includes 9V Battery
  • Primary Function Copper Cable Tracing (Tone)
  • Instrument Display None
  • Data Line Polarity Indicator Yes
  • WiFi Capability No
  • PoE/PoE+ Detection No
  • Tone Generator Yes
  • Tone Detection No
  • Wiremapping No
  • Cable Length Display No
  • Distance to Fault No
  • Pair Tracing Yes
  • Endpoint Testing No
  • Continuity Testing Yes
  • Opens/Shorts Detection No
  • Telephone Service Detection No
  • Ethernet Service Detection No
  • Cable Speed Qualification No
  • Crosstalk Detection No
  • Impedance Detection No
  • Cable Certification No
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.